Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 54 in. L, 12 in.W

  • Mfr # FPV5412

  • Zoro # G4160320


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Valve Circumference Range
42 in to 49 in
Thickness
3 in
Width
12 in
Insulation Material
Mineral Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV5412
Zoro #
G4160320
UPC #
858163006632
Country of Origin
United States

Dimensions

Length
54 in
Thickness
3 in
Width
12 in
Lead Length
98 in
Cover Length
4.5 ft
Heating Cable Length
20 ft
Cover Width
12 in
Cold Lead Length
8.17 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
42 in to 49 in
Insulation Material
Mineral Wool
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Jacket Material
Silicone Coated Fiberglass Cloth
Color
Gray
Amps
1.5 A
Includes
338 in Heating Cable
NEMA Plug Configuration
5-15P
Approx. R Value
0.48
Voltage
120V
Watts
180 W
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Temperature Range
-40 Degrees F to 200 Degrees F
Cable Gauge
18 AWG
Cable Jacket Material
Fiberglass
Fastening System
Lacing Anchor and Wire
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Maximum Wattage
180 W
R Value
0.48
Market
Industrial
Plug Type
Three Prong
For Minimum Circumference
42 in
Compatible Fastener
CR, LHW, SSLW304
For Fitting Type
Tee, Wye
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Maximum Circumference
4.08 ft
Standards
OSHA Safe-Touch
Minimum Ambient Temperature
-40 Degrees F
Facing Material
Silicone
Maximum Ambient Temperature
200 Degrees F
Operating Voltage
120V
Fastener Material
PTFE Coated
Electrical Connection
Power Cord

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 42 in, For Maximum Circumference 4.08 ft, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.