Shop All Index & Note Cards
Universal
3" x 5" Ruled Index Cards, Pk100
Mfr # UNV47216
Zoro # G2309207
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rule Ruled
- Recycled Content 10 %
- Includes (20) Blue, (20) Canary, (20) Cherry, (20) Green, (20) Salmon
- Card Size 3 in x 5 in
Product Information
- Brand Universal
- MFR # UNV47216
- Zoro # G2309207
- UPC # 087547472163
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 in x 5 in |
Sheet Size | 3 x 5" |
Height | 3" |
Width | 5" |
Details
Description
Index Cards, Ruled, Card Size 3 in x 5 in, Color Assorted, Recycled Content 10 Percent, Includes (20) Blue, (20) Canary, (20) Cherry, (20) Green, (20) Salmon, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 15In (1142A)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- SCHOOL SMART CARDS INDEX 5X8 RULED BLUE PK OF 100 PK (IND58BLRL)
- OXFORD Index Card, Blank, 3X5, We, PK500 (30BD)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- Universal Index & Note Cards