Universal
5" x 8" Ruled Index Cards, Pk100, Color: White
Mfr # UNV47250
Zoro # G2309170
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color White
- Recycled Content 10 %
- Card Size 5" x 8"
- Sheet Size 5 x 8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- SPARCO Book, Composition, Stndrd, 4Pk (SPR36125)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- UNIVERSAL 3" x 5" Ruled Index Cards, Pk100 (UNV47216)
- OXFORD Index Cards, Plain, 5x8", White, PK100 (50)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- UNIVERSAL ONE 3" x 5" Ruled Index Cards, Pk500 (UNV47215)
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- Universal Index & Note Cards