Shop All Pens
Universal
Ballpoint Pen, Retractable, Blue, PK12
Mfr # UNV189E BLU
Zoro # G4699926
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Rubber
- Pen Point Size Type Medium
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Description
Ballpoint Pen,Retractable,Blue,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLIGHT 1973 Ford F-100 Pickup Truck 1 by 18 Diecast Model Car; White (13536)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Flat Bottom 2205 Lbs Corrugated Wall/PP, 35x35x40 -Pack Of 1 (GL353540HDW-1)
- TICKIT Wooden Bowls, Set of 3 (73929)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- Universal Pens