Universal

Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Ballpoint Counter Pen
  • Color Black
  • Tip Size 1 mm
  • Pen Style Stick
  • Manufacturer Pen Refill # 15626
See all product information

Product Information

  • Brand Universal
  • MFR # UNV15625
  • Zoro # G4587595
  • UPC #
    87547156254
  • Country of Origin China
  • Category Pens

Dimensions

Tip Size 1 mm
Pen Point Size 0.7 mm
Pen Point Size Type Medium

Details

Pen Type Ballpoint Counter Pen
Color Black
Item Pens
Pen Style Stick
Manufacturer Pen Refill # 15626
Pen Barrel Color(s) Black
Pen Grip Type Anti-Slip
Pen Ink Color(s) Black
Weight 0.03 lbs
Pen Tip Type Conical

Description

UniversalTM Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.