Shop UNIVERSAL

Business Envelopes, Self Adhesive, 100PK

  • Mfr # UNV36000

  • Zoro # G822771185


product price:  $3.69
/pk 100, $0.04/ea

Key Features

Closure
Self Adhesive
Basis Weight
24 lb
Opening
Side
Color
White
Material
Paper Stock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV36000
Zoro #
G822771185
UPC #
087547360002
Country of Origin
Mexico

Dimensions

Envelope Size
#6 3/4

Details

Closure
Self Adhesive
Basis Weight
24 lb
Opening
Side
Color
White
Material
Paper Stock
Type
Business
Item
Envelope
Seam
Side Seam

Description

Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #6-3/4, Height 3 5/8 in, Width 6 1/2 in, Material Paper, Security Tint No, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.