Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, White
- Mfr # 30732
- Zoro # G504923062
product price:Â
$
42.85
/ea
Sold in multiples of 2 for
$85.70
Key Features
Binder Sheet Capacity
2"
Sheet Size
8 1/2" Width x 11" Length
Binder Features
Sturdy
Fastener Type
D-Ring
Pocket Location
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30732
- Zoro #
- G504923062
- UPC #
- 87547307328
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Ring Binder
- Binder Sheet Capacity
- 2"
- Color
- White
- Binder Features
- Sturdy
- Fastener Type
- D-Ring
- Pocket Location
- Internal
- Sheet Standard
- Letter
Description
Universal comfort grip deluxe plus d-ring view binder, 2" capacity, 8-1/2 x 11, white snag-free rings open with a single touch. Combination of suede grain vinyl over heavyweight board provides an attractive and sturdy binder. Frosty clear top opening overlays on all exterior panels allow total customization. Interior 3 1/2" deep pockets are frosty clear for easy visibility of loose documents. Extra-wide covers will accommodate a tabbed index. Includes stiff spine insert for easy insertion and removal. Capacity range [max]: 2"; sheet capacity: 480; color(s): white; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.