This item is Discontinued.

Universal Copy Paper, 10PK UNV21200

This item is Discontinued.

Universal

Copy Paper, 10PK (Discontinued)

Mfr # UNV21200
Zoro # G523365669
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV21200
Zoro #
G523365669
UPC #
-
Country of Origin
United States

Dimensions

Paper Size Name
Letter
Sheet Size
8-1/2 in x 11 in

Details

Sheets per Ream
500
Color
White
Item
Copy Paper
Application
Fax, Copier, Printer
Brightness
92
Paper Weight
20 lb
Total Number of Sheets
5000
Grammage
75 gsm
Print Technology
Laser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.