Shop UNIVERSAL

Copy Paper, 10PK

  • Mfr # UNV28230

  • Zoro # G823365628


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Color
White
Paper Size Name
Letter
Print Technology
Laser
3 Hole Punch
Yes
Paper Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV28230
Zoro #
G823365628
UPC #
50087547282309
Country of Origin
United States

Dimensions

Paper Size Name
Letter
Sheet Size
8-1/2 in x 11 in

Details

Color
White
Print Technology
Laser
Item
Copy Paper
3 Hole Punch
Yes
Paper Weight
20 lb
Total Number of Sheets
5000
Sheets per Ream
500
Grammage
75 gsm
Brightness
92
Application
Printer, Copier, Fax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.