Deluxe Colored Paper, 20 lb Bond Weight, 8.5 x 11, Green, 500PK
- Mfr # UNV11203
- Zoro # G322771821
product price:
$
11.49
/pk of 500, $0.02/ea
Key Features
Total Number of Sheets
500
Application
Copier, Printer
Paper Weight
20 lb
Color
Green
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV11203
- Zoro #
- G322771821
- UPC #
- -
- Country of Origin
- United States
Details
- Total Number of Sheets
- 500
- Application
- Copier, Printer
- Item
- Copy Paper
- Paper Weight
- 20 lb
- Color
- Green
- Print Technology
- Laser
- Grammage
- 75 gsm
Description
All printers, all copiers. Make your documents stand out with color. Acid-free for archival quality. All printers, all copiers. Make your documents stand out with color. Acid-free for archival quality. Made with recycled content
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.