View Binder, 3-Ring Binder, Angle D Ring, 4 Inch, White - 4in Binder Capacity - 8 1/2in x 11in
- Mfr # 870600
- Zoro # G823364577
product price:Â
$
22.39
/ea
Key Features
Depth
4-1/2 in
Fastener Location
Back-mounted
Height
13-1/2 in
Color
White
Ring Type
D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870600
- Zoro #
- G823364577
- UPC #
- 64128870600
- Country of Origin
- Canada
Dimensions
- Depth
- 4-1/2 in
- Height
- 13-1/2 in
- Binder Ring Size
- 4 in
- Width
- 11-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 4 in
Details
- Fastener Location
- Back-mounted
- Color
- White
- Ring Type
- D-Ring
- Binder Sheet Capacity
- 750
- Binder Features
- Heavy Duty, Locking Ring
- Material
- Polypropylene
- Number of Rings
- 3
- Item
- Binder
Description
View Binder, 3-Ring Binder, Angle D Ring, 4 Inch, White - 4in Binder Capacity - 8 1/2in x 11in Sheet Size - 750 Sheet Capacity - 3 x 4in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Locking Ring, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.