Shop UNIVERSAL
See all product information
Create Account
Deluxe Write-On/Erasable Tab Index, 8-Tab, 11 x 8.5, White, White Tabs, 8PK
- Mfr # UNV20818
- Zoro # G323365364
product price:Â
$
0.59
/pk of 8, $0.07/ea
Sold in multiples of 14Â pks for
$8.26
Key Features
Sheet Standard
Letter
Material
Paper
Features
Double-sided, Customizable, Reinforced Edges, Laminated Tab
Number of Holes Punched
3
Number of Dividers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV20818
- Zoro #
- G323365364
- UPC #
- 87547208182
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Details
- Sheet Standard
- Letter
- Material
- Paper
- Features
- Double-sided, Customizable, Reinforced Edges, Laminated Tab
- Number of Holes Punched
- 3
- Number of Dividers
- 8
- Divider Color
- White
- Item
- Index Divider
- Tab Position
- Side
- Number of Tabs
- 8
- Tab Color
- White
- Type
- Blank
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.