
File Jacket, Manila, 11" W, 50PK
Mfr # UNV76300
Zoro # G922770910
product price:Â $53.69
/pk 50, $1.07/eaKey Features
Color
Manila
Features
Unpunched
Expanded Width
2 in
Material
Manila Paper
Tab Cut
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV76300
Zoro #
G922770910
UPC #
087547763001
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Height
8-1/2 in
Width
11 in
Sheet Size
8-1/2 in x 11 in
Details
Item
File Jacket
Color
Manila
Features
Unpunched
Material
Manila Paper
Tab Cut
Straight
Description
File Jacket, Expanded Width 2 in, Sheet Size Letter, Material Manila, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.