
INDEX, LTR, JAN-DEC, COL, WE, 12PK
Mfr # UNV24810
Zoro # G923365733
product price:Â $1.99
/pk 12, $0.17/eaKey Features
Divider Color
White
Printed Title Type
Month
Tab Color
Assorted
Printer Compatibility
Laser, Inkjet
Tab Title Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV24810
Zoro #
G923365733
UPC #
87547248102
Country of Origin
Viet Nam
Details
Divider Color
White
Printed Title Type
Month
Tab Color
Assorted
Printer Compatibility
Laser, Inkjet
Tab Title Color
Black
Number of Tabs
12
Type
Printed
Tab Title
Jan-Dec
Features
Mylar Reinforced Edge, Double-sided, Laminated Tab
Number of Holes Punched
3
Number of Dividers
12
Material
Paper
Item
Index Divider
Color
White
Tab Position
Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.