Shop All File Holders
Universal
Letter Tray, Black, Letter, 2-3/4in. H, PK2
Mfr # UNV08100
Zoro # G2453921
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 2
- Color Black
- Length 9 in
- Width 13"
Product Information
- Brand Universal
- MFR # UNV08100
- Zoro # G2453921
- UPC # 087547081006
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 in |
Width | 13" |
Height | 2.75" |
Depth | 9" |
Details
Description
Letter Tray, File Size Letter, Number of Compartments 2, Black, Plastic, Length 9 in, Width 13 in, Height 2 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle with Care", 3" x 5", Red/White, 500/Roll (SCL536)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- ZORO SELECT Foam Cord, 15 ft. L, 1/2" dia., Black (ZUSA287500-15)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- OMNIMED Mobile Mini Open Binder/Chart Rack Strg System 3 Shelves 10 Binder Cap (260013-LG)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- SAFCO Letter Tray/File Holder, 6, Comp (3128BL)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- Universal File Holders