Universal One
1-1/4" Binder Clip, Black/Silver, PK12
- Zoro #: G2454159
- Mfr #: UNV10210
Hover or click to zoom Tap to zoom
Key Features
- Color: Black/Silver
- Material: Steel
- Size: 1 1/4 in
- Holding Capacity: 5/8 in
- Item: Binder Clip
- Product Type: Binder Clip
$1.25
Pk of 12
Must order in multiples of 8
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal One
- MFR #UNV10210
- Zoro #G2454159
- Country of OriginChina
- Category Binders
Dimensions
Size | 1 1/4 in |
Details
Color | Black/Silver |
Material | Steel |
Holding Capacity | 5/8 in |
Item | Binder Clip |
Product Type | Binder Clip |
Description
Binder Clip, Size 1 1/4 in, Holding Capacity 5/8 in, Material Steel, Color Black/Silver, Package Quantity 12
Reviews of Universal One #UNV10210
Explore more
- UNIVERSAL ONE 1/2" Round Ring Binder, Red UNV30403
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Royal Blue UNV33402
- UNIVERSAL ONE 1" Round Ring Binder, Black UNV31401
- UNIVERSAL ONE 3" Round Ring Binder, Red UNV30409
- UNIVERSAL ONE 1-1/2" Round Ring Binder, White UNV20972
- UNIVERSAL ONE 2" D-Ring Binder, Black UNV30731
- CARDINAL 5" Clear View D-Ring Binder, Easy Open, Black 10351
- AVERY Economy View Binder, 1" Round Rings, 175-S 7771105710
- RAIKA Raika PY 161 TURQUOISE Three Ring Binder Photo Album - Turquoise PY 161 TURQUOISE
- AVERY 1" Hanging Storage Round Binder, Green AVE14802
- SAMSILL 2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White SAM16967
- Universal One Binders