Shop All Binders
Universal One
2" Binder Clip, Black/Silver, PK12
Mfr # UNV10220
Zoro # G2454140
product price: $1.99
/pk 12, $0.17/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material Steel
- Size 2 in
- Holding Capacity 1 in
- Clip/Clamp Type Binder Clips
Product Information
- Brand Universal One
- MFR # UNV10220
- Zoro # G2454140
- UPC # 087547102206
- Country of Origin China
- Category Binders
Dimensions
Size | 2 in |
Clip/Clamp Jaw-Size Capacity | 1" |
Clip/Clamp Trade Size | Large |
Clip/Clamp Width | 2" |
Details
Description
Binder Clip, Size 2 in, Holding Capacity 1 in, Material Steel, Color Black/Silver, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP SHARP COMP. MX2600/3100 MAGENTA (MX-31NTMA)
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- UNIVERSAL ONE 3" D-Ring Binder, White (UNV20748)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black (UNV20971)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20702)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- Universal One Binders