Universal One

36"x48" Magnetic Porcelain Whiteboard


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Board Color White
  • Dry Erase Surface Type Porcelain
  • Board Frame Material Aluminum
See all product information

Product Information

Dimensions

Dry Erase Height 36"
Dry Erase Width 48"
Depth 0.7"
Height 36"
Board Width 48"

Details

Item Porcelain Magnetic Dry Erase Board,48x36
Board Color White
Dry Erase Surface Type Porcelain
Board Frame Material Aluminum
Frame Color Silver/Black
Includes Accessory Tray/Rail; Mounting Kit
Standards ISO 9001-2008
Board Material Porcelain-Steel
Weight 19.43 lbs
Mounting Details Easy 4-Corner Mounting (Included)

Description

Porcelain Magnetic Dry Erase Board,48x36

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.