Universal One

18"x24" Magnetic Melamine Whiteboard


product price: $36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dry Erase Height 18"
  • Dry Erase Width 24"
  • Board Color White
  • Dry Erase Surface Type Melamine
  • Board Frame Material Aluminum; Plastic
See all product information

Product Information

Dimensions

Dry Erase Height 18"
Dry Erase Width 24"
Depth 0.5"
Height 18"
Board Width 24"

Details

Item Magnetic Dry Erase Board,Melamine,24x18
Board Color White
Dry Erase Surface Type Melamine
Board Frame Material Aluminum; Plastic
Frame Color Aluminum
Includes Accessory Tray/Rail; Mounting Kit
Board Material Lacquered Steel
Weight 4.27 lbs
Mounting Details 4-Corner Mounting System Hardware (Included)

Description

Magnetic Dry Erase Board,Melamine,24x18

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.