Shop All POS Paper Rolls
Universal One
Thermal Paper Roll, 3-1/8in.W, PK10
Mfr # UNV35712
Zoro # G1889076
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 230 ft
- Width 3 1/8 in
- Paper Color White
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Paper Weight 12 lb
Product Information
- Brand Universal One
- MFR # UNV35712
- Zoro # G1889076
- UPC # 087547357125
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 230 ft |
Width | 3 1/8 in |
Sheet Size | 3.13" x 230 ft |
Details
Description
Paper Roll, Length 230 ft, Width 3 1/8 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 12 lb, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Business Card Holder, (50) Cards (UNV08109)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- PACON Fadeless Paper Roll, 48"x50ft., Brown (57025)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- Universal One POS Paper Rolls