Shop All Mailer Envelopes
Universal One
Window Envelope, #10, Gummed Flap, PK500
Mfr # UNV36321
Zoro # G1886635
product price: $32.59
/pk 500, $0.07/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #10
Product Information
- Brand Universal One
- MFR # UNV36321
- Zoro # G1886635
- UPC # 087547363218
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Window Height | 1 1/8 in |
Window Width | 4 1/2 in |
Height | 4 1/8 in |
Window Size | 4.5 x 1.13 |
Details
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - California", 6" x 6", Red/Yellow/Black, 500/Roll (DL7510)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- UNIVERSAL ONE Window Envelope w/Security Tint, PK500 (UNV36102)
- BUSINESS SOURCE Envelope, Clasp, Hvyd, 12X15.5 100PK (BSN36667)
- ZORO SELECT Mailer Envelope, White, 5 In. W, PK250 (5VFR5)
- BUSINESS SOURCE Envelope, Side Seam, Regular 500PK (BSN42250)
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- TOPS Self-Seal Security Tinted Double Window Envelope for 1099, Square Flap, 5.63 x 9.5, White, 100PK (7535PS100)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- Universal One Mailer Envelopes