Shop UNIVERSAL
See all product information
Create Account
PAPER, 20#, 30% RECY, 5RM, WH, 5PK
- Mfr # UNV200305
- Zoro # G623365736
product price:Â
$
54.15
/pk of 5, $10.83/ea
Key Features
Grammage
75 gsm
Color
White
Paper Weight
20 lb
Recycled Content
30%
Brightness
92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV200305
- Zoro #
- G623365736
- UPC #
- 50087547001023
- Country of Origin
- United States
Dimensions
- Thickness
- 4 mil
Details
- Grammage
- 75 gsm
- Color
- White
- Paper Weight
- 20 lb
- Recycled Content
- 30%
- Brightness
- 92
- Print Technology
- Laser
- Sheets per Ream
- 500
- Total Number of Sheets
- 2500
- Item
- Copy Paper
- Application
- Copier, Fax, Printer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.