PAPER, 20#, HB, 5RMS, 5PK
- Mfr # UNV91205
- Zoro # G623364425
product price:Â
$
58.55
/pk of 5, $11.71/ea
Key Features
Sheets per Ream
500
Print Technology
Laser
Application
Copier, Printer, Fax
Paper Weight
20 lb
Total Number of Sheets
2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV91205
- Zoro #
- G623364425
- UPC #
- 50087547000743
- Country of Origin
- United States
Details
- Sheets per Ream
- 500
- Print Technology
- Laser
- Item
- Copy Paper
- Application
- Copier, Printer, Fax
- Paper Weight
- 20 lb
- Total Number of Sheets
- 2500
- Color
- Bright White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.