Shop UNIVERSAL

Pocket Folder, Blue, 11" H, PK10

  • Mfr # UNV61681

  • Zoro # G1888945


product price:  $9.05
/pk 10, $0.91/ea

Key Features

Color
Blue
Material
11-pt Stock
Number of Pockets
3
Height
11"
Width
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV61681
Zoro #
G1888945
UPC #
087547616819
Country of Origin
Mexico

Dimensions

Height
11"
Width
8.5"
Overall Width
8 1/2 in
Paper Size
Letter

Details

Item
Binder Pockets
Color
Blue
Material
11-pt Stock
Number of Pockets
3
For Use With
3-Ring Binders
Includes
Die-Cut Storage Pocket
Accessory Type
Binder Pockets
Weight
0.633 lbs
Features
Three-Hole Punched, Slash Cut Pocket
Product Type
Pocket Folder

Description

Slash Cut Pocket, Color Blue, Width 8-1/2 In., Height 11 In., For Use With 3-Ring Binders, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.