This item is Discontinued.

Universal Pressboard Classification Folder, Letter, Six-Section, Gray-Green, 10/Box 10273

This item is Discontinued.

Universal

Pressboard Classification Folder, Letter, Six-Section, Gray-Green, 10/Box (Discontinued)

Mfr # 10273
Zoro # G104903334
UPC # 87547102732
Country of Origin Mexico
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10273
Zoro #
G104903334
UPC #
87547102732
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
17 pt.

Details

Item
Classification Folder
Color
Green
Tab Cut
45327
Features
Tyvek Gusset
Tab Location
Top
Divider Material
Kraft
Sheet Standard
Letter

Description

Universal pressboard classification folder, letter, six-section, gray-green, 10/box find the right fit for your file with these three options. Whether you need four, six or eight filing surfaces, these heavy-duty folders will protect and organize documents. 2" capacity fasteners inside sturdy 25 pt. Covers and 1" capacity fasteners on both sides of 17 pt. Kraft dividers. Tyvek reinforced gussets for expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.