2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Red, 25PK
- Mfr # 84283
- Zoro # G509206849
product price:Â
$
28.75
/pk of 25, $1.15/ea
Key Features
Width
12.19"
Height
4"
Outside Length
9.81"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84283
- Zoro #
- G509206849
- UPC #
- 090696842831
- Country of Origin
- China
Dimensions
- Width
- 12.19"
- Height
- 4"
- Outside Length
- 9.81"
Details
- Item
- 2 Pocket Glossy RED Paper Folders with Prongs, 25 Pack, by Better Office Products, Letter Size, High Gloss Red Paper Portfolios with 3 Metal Prong Fasteners, Box of 25 Glossy Red Folders
Description
High-gloss RED folders; each 2-Pocket paper folder with metal prongs/fasteners measures 9.375in. x 11.7in., the perfect size to hold an 8.5in. x 11in. hole-punched letter size report, documents and papers; two 3.75in. tall pockets can hold an additional 50 sheets each.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.