Ballpoint Pen Set, 0.7 mm Pen Point, Assorted Ink, Nickel Silver Tip, 48PK
- Mfr # PEN12126
- Zoro # G123365359
product price:Â
$
11.19
/pk of 48, $0.23/ea
Key Features
Tip Material
Nickel Silver
Point Size
0.7 mm
Ink Color
Assorted
Features
Cap, Smear Resistant, Low Viscosity, Smooth Writing, Comfortable Grip
Pen Type
Ballpoint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN12126
- Zoro #
- G123365359
- UPC #
- 802917392458
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm
Details
- Tip Material
- Nickel Silver
- Item
- Pen
- Ink Color
- Assorted
- Features
- Cap, Smear Resistant, Low Viscosity, Smooth Writing, Comfortable Grip
- Pen Type
- Ballpoint
Description
Featherweight, sleek finish & comfortable grip, Rolling ball glides across paper with low-viscosity ink - no smearing, Nickel silver tip for defined lines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.