Universal
Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490
Mfr # UNV00162
Zoro # G4585279
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 62
- Material 70% Rubber
- Color Beige
- Length 2.5"
- Width 0.25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 4" x 4", Multiple, 500/Roll (DL1286)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- TOMBOW Tape, Correction, PK4 (68626)
- FROGGY'S FOG Poseidon Aqua Fog Fluid - Long Distance Formula - 4 Gallon Case (PAF-LD-4)
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- Universal Rubber Bands