Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue
Mfr # 1147
Zoro # G006434707
original price:
$3.15
5% off
new price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 480
- Number of Rings 3
- Material Polypropylene
- Ring Mounting Back
- Ring Style Slant D-Ring
Product Information
Dimensions
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Back Cover Insert Size | 8.5 x 11 |
Details
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- POST-IT 48"x36" Dry Erase Film (DEF4X3)
- C-LINE PRODUCTS Shop Ticket Holder, 11-1/10"Wx13-1/10"Lx1/5"H, 10/BX, Black 4PK (CLI43401)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (UNV20962CT)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- Universal Binders