68 Mach. Torch 10 in 2-Hose

  • Mfr # 68-R

  • Zoro # G904407438


product price:  $735.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy Duty
Head Angle
90 Degrees
Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Overall Length
10 in
Torch Style
Victor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-R
Zoro #
G904407438
UPC #
688456043620
Country of Origin
United States

Dimensions

Overall Length
10 in
Barrel Diameter
1 3/8 in
Maximum Cutting Thickness
8 in

Details

Item
Mach. Torch 10 in 2-Hose
Duty Rating
Heavy Duty
Head Angle
90 Degrees
Features
Precision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Torch Style
Victor
Compatible Fuel Type
Acetylene
Compatible Cutting Tip Series
1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP
Body Material
Brass
Torch Type
Machine
Cutting Torch Series
68

Description

Mach. Torch 10 in 2-Hose, Compatible Fuel Type Acetylene, Cutting Torch Series 68, Head Angle 90 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Compatible Cutting Tip Series 1-101, 1-101L, 1-108, 1-112, 1-200, 1-207, 1-212, 1-218, 1-303MP, 1-318MP, 1-GPM, 1-GPN, 1-GPP, 1-HPM, 1-HPN, 1-HPP, 1-MTHM, 1-MTHN, 1-MTHP, Torch Style Victor, Torch Type Machine, Barrel Diameter 1 3/8 in, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.