Uniweld
Refrigerant Evacuation Pump, 22.2 lb.
- Zoro #: G7825721
- Mfr #: U5VP2
Hover or click to zoom Tap to zoom
Key Features
- Item: Refrigerant Evacuation Pump
- HP: 1/2 hp
- Voltage: 110/220V AC
- Inlet Port Size: 1/4 in and 3/8 in Flare
- Weight: 22 lb
- Amps AC: 2.5 A
- Displacement: 5.5 cfm
- End Vacuum: 15 Microns
$297.19
Subtotal: $297.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. HVP12
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. HVP6
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. HVP8
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. UVP1.5-110
- NALGENE LABWARE NALGENE 6132-0010, PK 4 6132-0010
- MOBIL 1qt. Mobil Vacuum Pump Oil, SAE Grade 20 123027
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. 93600
- ATD TOOLS INC ATD Tools ATD-3410 Air Operated Vacuum Pump ATD-3410
- ROBINAIR VACUUM PUMP 115, 5 CFM 1 STAGE ROB15510
- LABCONCO Vacuubrand Hybrid Vacuum Pump, 115 Liter 7584000
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 2.5 cfm 2047B-01
- Uniweld Vacuum Pumps