Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch, Hand

  • Mfr # RP3T6

  • Zoro # G1214981


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Application
General Brazing, Soldering
Gas Service
Propane
Flame Type
Swirl
Series
UT6 LP
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP3T6
Zoro #
G1214981
UPC #
688456430062
Country of Origin
Taiwan, Province of China

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 3/4 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Maximum)
3 in
Soft Solder Size (MAP-Pro, Maximum)
3 1/2 in
Silver Braze Size (Propane, Maximum)
1 in
Inlet Connection Size
1"-20

Details

Item
Hand Torch
Application
General Brazing, Soldering
Gas Service
Propane
Flame Type
Swirl
Series
UT6 LP
Ignitor
Self Igniting
Fuel
Propane
Includes
Regulator with 360 Degrees Swivel Elbow and LP Twister Silver Bullet Tip
Characteristics
Can be Operated in Any Position
Welding Application
General Brazing, Soldering
Product Type
Hand Torch
Torch Series
UT6 LP
Maximum Flame Temperature (Propane)
1,750 Degrees F
Inlet Connection Gender
Female
Flame Adjustment
Preset Flame
Maximum Flame Temperature (MAP-Pro)
2,400 Degrees F
Ignition Type
Trigger-Start
Handle Style
Torch Head Only
Heating Capacity (MAP-Pro)
1,800 BtuH
Tip Type
360 Degrees Swivel
Inlet Thread Direction
Right Hand
Heating Capacity (Propane)
1,800 BtuH
Tip Material
Silver
Body Material
Stainless Steel; Aluminum
For Fuel Type
MAP-Pro
Inlet Connection Type
UNEF
Features
Lightweight, Portable

Description

Torch Head, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Preset Flame, Tip Type 360 Degrees Swivel, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Heating Capacity (MAP-Pro) 1,800 BtuH, Heating Capacity (Propane) 1,800 BtuH, Inlet Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.