Shop UNPAINT
See all product information
Create Account
Removable paint Interior Matte Blue Reef Wave Quart
- Mfr # F1-DEMX-NBMS
- Zoro # G122839011
product price:Â
$
40.59
/ea
Key Features
Color
Blue Reef Wave
Finish
Matte
Application Method
Brush/Roller/Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1-DEMX-NBMS
- Zoro #
- G122839011
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- 1 qt
Details
- Item
- Removable Paint
- Color
- Blue Reef Wave
- Finish
- Matte
- Application Method
- Brush/Roller/Sprayer
Description
Blue Reef Wave, Removable Interior Paint, Matte, Ultra Low VOC, Biodegradable, Removable Peel Liquid Wall Paper, Peelable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.