12V 100Ah I6 Sealed Lead Acid AGM Battery Group 27 by UPG
- Mfr # UB121000
- Zoro # G808378421
Key Features
Specifications
Product Information
- MFR #
- UB121000
- Zoro #
- G808378421
- UPC #
- 806593459733
- Country of Origin
- China
Dimensions
- Height
- 8.3 in
- Width
- 6.61 in
- Length
- 12.2 in
Details
- Item
- Sealed Lead-Acid Battery
- Voltage
- 12V
- Capacity
- 100 Ah
- Chemistry
- AGM
- Watts
- 1,200 W
- Voltage - Batteries
- 12V
- Terminal Type - Batteries
- I6
- Standards
- UL
- Battery Type
- Sealed Lead Acid
- Rechargeable
- Yes
- Polarity
- Right
- Color
- Black
Description
The Universal Battery UB121000 is a powerful 12V 100Ah sealed lead-acid AGM battery, featuring an internal thread design for secure and easy connections. Housed in the compact UB12900 case, this battery combines high energy capacity with space-saving convenience, making it ideal for a wide range of demanding applications. With its maintenance-free AGM technology, the UB121000 provides consistent power output and excellent deep-cycle capabilities, making it perfect for use in renewable energy systems, uninterruptible power supplies (UPS), marine and RV systems, and electric mobility devices. Built for durability, the UB121000 is resistant to vibrations and extreme environmental conditions, ensuring long-lasting performance and reliability. Trust the Universal Battery UB121000 for dependable energy storage and superior performance, even in challenging environments.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.