12V 12Ah F1, Battery

  • Mfr # D5744
  • Zoro # G023924083
product price: 
$
43.99
/ea

Key Features

Chemistry
AGM
Standards
UL
Capacity
12 Ah
Battery Type
Sealed Lead Acid
Watts
144 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D5744
Zoro #
G023924083
UPC #
806593457449
Country of Origin
Viet Nam

Dimensions

Width
3.89 in
Height
4.06 in
Length
6 in
Depth
5.94 in
Overall Height
4.06 in

Details

Item
Rechargeable Battery
Chemistry
AGM
Standards
UL
Capacity
12 Ah
Battery Type
Sealed Lead Acid
Watts
144 W
Voltage - Batteries
12V DC
Terminal Type - Batteries
Faston
Color
Black
Rechargeable
Yes
Polarity
Left
For Use With
Elevator UPS Backup, Exit Lighting, Fencer
Operating Temperature - Minimum
5 Degrees F
Housing Material
ABS
Battery Chemistry
Sealed Lead Acid
Terminal Connection - Batteries
F1
Shelf Life
1 yr
Product Type
Battery
Battery Design
AGM
Capacity - Batteries
12 Ah
Compatible Product Type
Elevator UPS Backup, Exit Lighting, Fencer

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 12 Ah, Height 4.06 in, Width 3.89 in, Depth 5.94 in, Terminal Type - Batteries Faston, Battery Chemistry Sealed Lead Acid, For Use With Elevator UPS Backup, Exit Lighting, Fencer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews