Shop UPG

12V 55Ah (+ on left) I4 Group 22NF, Batt

  • Mfr # 45980
  • Zoro # G123924372

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Terminal Type - Batteries
Threaded Receptacle
Watts
660 W
Chemistry
AGM
Height
8.43 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45980
Zoro #
G123924372
UPC #
806593459801
Country of Origin
Viet Nam

Dimensions

Height
8.43 in
Width
5.44 in
Length
9.02 in
Depth
9.06 in
Overall Height
8.43 in

Details

Item
Rechargeable Battery
Color
Black
Terminal Type - Batteries
Threaded Receptacle
Watts
660 W
Chemistry
AGM
Rechargeable
Yes
Capacity
55 Ah
Polarity
Left
Standards
UL
Voltage - Batteries
12V DC
Battery Type
Sealed Lead Acid
Shelf Life
1 yr
Terminal Connection - Batteries
I4
Battery Chemistry
Sealed Lead Acid
Operating Temperature - Minimum
5 Degrees F
For Use With
Fire Panels, Security Towers, Sump Pumps
Capacity - Batteries
55 Ah
Housing Material
ABS
Product Type
Battery
Battery Design
AGM
Compatible Product Type
Fire Panels, Security Towers, Sump Pumps

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 55 Ah, Height 8.43 in, Width 5.44 in, Depth 9.06 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Fire Panels, Security Towers, Sump Pumps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.