12V 135Ah I6, Battery

  • Mfr # 40994
  • Zoro # G523924088
product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V DC
Color
Black
Standards
UL
Height
11.22 in
Polarity
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40994
Zoro #
G523924088
UPC #
806593409943
Country of Origin
Viet Nam

Dimensions

Height
11.22 in
Length
13.9 in
Width
6.81 in
Depth
13.4 in
Overall Height
11.3 in

Details

Item
Rechargeable Battery
Voltage - Batteries
12V DC
Color
Black
Standards
UL
Polarity
Right
Watts
1,620 W
Rechargeable
Yes
Chemistry
AGM
Capacity
135 Ah
Battery Type
Sealed Lead Acid
Terminal Type - Batteries
Threaded Receptacle
Terminal Connection - Batteries
I6
Shelf Life
1 yr
Housing Material
ABS
For Use With
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Off-Grid Solar, Security Towers, Solar Storage, UPS Backup
Battery Design
AGM
Operating Temperature - Minimum
5 Degrees F
Capacity - Batteries
135 Ah
Product Type
Battery
Battery Chemistry
Sealed Lead Acid
Compatible Product Type
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Off-Grid Solar, Security Towers, Solar Storage, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 135 Ah, Height 11.22 in, Width 6.81 in, Depth 13.4 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Off-Grid Solar, Security Towers, Solar Storage, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.