12V 200Ah Auto Post Group 4D, Battery

  • Mfr # 45972
  • Zoro # G623924247
product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Capacity
200 Ah
Height
9.09 in
Standards
UL
Color
Black
Width
8.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45972
Zoro #
G623924247
UPC #
806593459726
Country of Origin
Viet Nam

Dimensions

Height
9.09 in
Width
8.15 in
Length
21 in
Depth
20.9 in
Overall Height
9.65 in

Details

Item
Rechargeable Battery
Capacity
200 Ah
Standards
UL
Color
Black
Watts
2,400 W
Battery Type
Sealed Lead Acid
Polarity
Right
Terminal Type - Batteries
Auto Post
Chemistry
AGM
Voltage - Batteries
12V DC
Rechargeable
Yes
Terminal Connection - Batteries
Auto Post
Operating Temperature - Minimum
5 Degrees F
Battery Design
AGM
Capacity - Batteries
200 Ah
Product Type
Battery
Housing Material
ABS
Battery Chemistry
Sealed Lead Acid
For Use With
Light Towers, RV and Mobile Power, Security Towers, Solar, Solar Light Towers, Telecom Off-Grid Solar
Shelf Life
1 yr

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 200 Ah, Height 9.09 in, Width 8.15 in, Depth 20.9 in, Terminal Type - Batteries Auto Post, Battery Chemistry Sealed Lead Acid, For Use With Light Towers, RV and Mobile Power, Security Towers, Solar, Solar Light Towers, Telecom Off-Grid Solar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.