Shop UPG

12V 9Ah F1, Battery

  • Mfr # 40749
  • Zoro # G323924301

product price: 
$
29.85
/ea

Key Features

Length
5.94 in
Voltage - Batteries
12V DC
Terminal Type - Batteries
Faston
Color
Black
Polarity
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40749
Zoro #
G323924301
UPC #
806593407499
Country of Origin
Viet Nam

Dimensions

Length
5.94 in
Width
2.56 in
Height
4.06 in
Overall Height
4.06 in
Depth
5.94 in

Details

Item
Rechargeable Battery
Voltage - Batteries
12V DC
Terminal Type - Batteries
Faston
Color
Black
Polarity
Right
Rechargeable
Yes
Standards
UL
Battery Type
Sealed Lead Acid
Capacity
9 Ah
Watts
108 W
Chemistry
AGM
For Use With
Elevator, Fire Panels, UPS backup
Capacity - Batteries
9 Ah
Operating Temperature - Minimum
5 Degrees F
Battery Chemistry
Sealed Lead Acid
Shelf Life
1 yr
Battery Design
AGM
Housing Material
ABS
Product Type
Battery
Terminal Connection - Batteries
F1
Compatible Product Type
Elevator, Fire Panels, UPS backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 9 Ah, Height 4.06 in, Width 2.56 in, Depth 5.94 in, Terminal Type - Batteries Faston, Battery Chemistry Sealed Lead Acid, For Use With Elevator, Fire Panels, UPS backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.