Shop UPG
See all product information
Create Account
2V 300Ah I8, Battery
Mfr # 45798
Zoro # G223924500
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Rechargeable
Yes
Battery Type
Sealed Lead Acid
Height
13.4 in
Chemistry
AGM
Capacity
300 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45798
- Zoro #
- G223924500
- UPC #
- 806593457982
- Country of Origin
- Viet Nam
Dimensions
- Height
- 13.4 in
- Width
- 5.95 in
- Length
- 6.77 in
Details
- Item
- 2V 300Ah I8, Battery
- Rechargeable
- Yes
- Battery Type
- Sealed Lead Acid
- Chemistry
- AGM
- Capacity
- 300 Ah
- Watts
- 600 W
- Voltage - Batteries
- 2V
- Standards
- UL
- Terminal Type - Batteries
- I8
- Polarity
- Right
- Color
- Black
Description
2V 300Ah I8, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.