Shop UPG
See all product information
Create Account
2V 400Ah I8, Battery
- Mfr # 45795
- Zoro # G123924259
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Capacity
400 Ah
Color
Black
Standards
UL
Chemistry
AGM
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45795
- Zoro #
- G123924259
- UPC #
- 806593457951
- Country of Origin
- Viet Nam
- Item
- 2V 400Ah I8, Battery
- Capacity
- 400 Ah
- Color
- Black
- Standards
- UL
- Chemistry
- AGM
- Rechargeable
- Yes
- Voltage - Batteries
- 2V
- Terminal Type - Batteries
- I8
- Battery Type
- Sealed Lead Acid
Description
2V 400Ah I8, Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.