Shop UPG

6V 200Ah I4 Group 27 case, Battery

  • Mfr # 45969
  • Zoro # G223924302

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Height
8.95 in
Length
12.05 in
Battery Type
Sealed Lead Acid
Voltage - Batteries
6V DC
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45969
Zoro #
G223924302
UPC #
806593459696
Country of Origin
Viet Nam

Dimensions

Height
8.95 in
Length
12.05 in
Width
6.61 in
Depth
12.05 in
Overall Height
8.95 in

Details

Item
Rechargeable Battery
Battery Type
Sealed Lead Acid
Voltage - Batteries
6V DC
Color
Black
Terminal Type - Batteries
Threaded Receptacle
Rechargeable
Yes
Polarity
Left
Capacity
200 Ah
Watts
1,200 W
Chemistry
AGM
Standards
UL
Terminal Connection - Batteries
I4
Capacity - Batteries
200 Ah
Battery Design
AGM
Battery Chemistry
Sealed Lead Acid
Housing Material
ABS
For Use With
Scissor Lifts, Scrubber, Solar, Telecom
Product Type
Battery
Operating Temperature - Minimum
5 Degrees F
Shelf Life
1 yr
Compatible Product Type
Scissor Lifts, Scrubber, Solar, Telecom

Description

Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 200 Ah, Height 8.95 in, Width 6.61 in, Depth 12.05 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Scissor Lifts, Scrubber, Solar, Telecom

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.