Shop UPG

D5751 Ub121100 - Group 30H Sealed Lead Acid Battery

  • Mfr # D5751

  • Zoro # G604155028


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Capacity
110Ah
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D5751
Zoro #
G604155028
UPC #
806593457517
Country of Origin
China

Details

Capacity
110Ah
Voltage
12V
Item
Sealed Lead-Acid Battery

Description

  • UB121100 (GROUP 30H)
  • 12V
  • 110 AH
  • SEALED LEAD ACID AGM
  • USED IN SECURITY, MEDICAL MOBILITY, OEM, SOLAR,EMERGENCY LIGHTING, UNINTERRUPTIBLE POWER SYSTEMS, ELECTRIC GATES, PORTABLE MEDICAL DEVICES, ETC.
  • WEIGHT: 67.24 LBS

  • UPC : 806593457517
    Shipping Dimensions : 12.91in X 6.77in X 9.29in
    Estimated Shipping Weight : 67.24

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.