Shop UPG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UltraPower Pro 6 Volt 300 AH with EUTR t
- Mfr # UPGC305
- Zoro # G123940280
product price:Â
$
467.99
/ea
Key Features
Battery Cycle Type
Deep Cycle
Operating Temperature - Minimum
-4 Degrees F
Voltage - Batteries
6V DC
Battery Chemistry
Lead Acid
Terminal Connection - Batteries
ELPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPGC305
- Zoro #
- G123940280
- UPC #
- -
- Country of Origin
- United States
- Item
- Rechargeable Battery
- Battery Cycle Type
- Deep Cycle
- Operating Temperature - Minimum
- -4 Degrees F
- Voltage - Batteries
- 6V DC
- Battery Chemistry
- Lead Acid
- Terminal Connection - Batteries
- ELPT
- Standard Battery Series
- Ultrapower Pro
- Housing Material
- Plastic
- Battery Design
- Flooded Cell
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- For Use With
- Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks
- Shelf Life
- 1 yr
- Capacity - Batteries
- 300 Ah
- Product Type
- Battery
- Compatible Product Type
- Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks
Dimensions
- Width
- 6.85 in
- Height
- 14.41 in
- Depth
- 12.35 in
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 300 Ah, Height 14.41 in, Width 6.85 in, Depth 12.35 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Aerial Lifts, Floor Scrubbers, Golf Carts, Pallet Jacks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.