Shop UPONOR
See all product information
Create Account
AquaPEX Tubing, 1 in PEX, 10 ft L
- Mfr # F1911000
- Zoro # G512166079
product price:Â
$
164.79
/ea
Free Shipping & Returns
Key Features
PEX Type
A
Material
PEX
Color
White
Application
Water
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1911000
- Zoro #
- G512166079
- UPC #
- 673372475075
- Country of Origin
- United States
- PEX Type
- A
- Item
- AquaPEX Tubing
- Material
- PEX
- Color
- White
- Application
- Water
- Maximum Operating Temperature
- 140 Degrees F
- Tube Form
- Straight
- Maximum Operating Pressure
- 80 psi
- Shell Material
- PEX
- Wire Color
- White
- Traction Material
- PEX
Dimensions
- Overall Length
- 10 ft
- PEX Copper Tube Size
- 1 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
AquaPEX Tubing, Application Water, Color White, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 ft, PEX Copper Tube Size 1 in, PEX Type A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.