Elbow, Polymer, Barbed 3/4", Barbed 3/4"
Mfr # Q4760750
Zoro # G112166141
product price: $2.85
/eaKey Features
Specific Fitting Shape
Elbow
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Barb Size
Standard
Application
Potable Water
Finish
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q4760750
Zoro #
G112166141
UPC #
30673372121089
Country of Origin
Multiple
Dimensions
Barb Size
Standard
Overall Length
2 1/16 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 2 Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Item
Barbed Fitting Elbow
Specific Fitting Shape
Elbow
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Application
Potable Water
Finish
Polymer
Fitting Material
Polymer
Compatible Tube Material
PEX
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Shape
Elbow
Operating Temperature - Maximum
140 Degrees F
For Media Type
Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
80 psi
PEX Connection Method
Expansion
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Description
Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Polymer, Overall Length 2 1/16 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.