Plug, Polymer, Barbed 1 1/4 in
Mfr # Q4351250
Zoro # G712174904
product price: $14.15
/eaKey Features
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Material
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Fitting Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q4351250
Zoro #
G712174904
UPC #
673372198042
Country of Origin
United States
Dimensions
Fitting Tube Size Inner Diameter
1 1/4 in
Overall Length
1 3/4 in
Details
Item
Barbed Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Material
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Fitting Material
Polymer
Compatible Tube Material
PEX
Application
Potable Water
Fitting Shape
Plug
For Media Type
Potable Water
Operating Temperature - Maximum
73 Degrees F
Operating Pressure - Maximum
160 psi
Description
Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Material Grade Not Applicable, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 1 1/4 in, Overall Length 1 3/4 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.