Pre-Insulated AquaPEX Tubing, 100 ft L

  • Mfr # F6150750

  • Zoro # G512471586


product price:  $550.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

System of Measurement
Inch
Tube Insulation Thickness
1 in
Standards
ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
Maximum Operating Pressure
80 psi
Features
Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6150750
Zoro #
G512471586
UPC #
673372485272
Country of Origin
United States

Dimensions

Tube Insulation Thickness
1 in
Overall Length
100 ft
Inside Diameter
21/32 in
Outside Diameter
7/8 in
PEX Copper Tube Size
3/4 in

Details

Item
Pre-Insulated AquaPEX Tubing
System of Measurement
Inch
Standards
ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101
Maximum Operating Pressure
80 psi
Features
Manufactured-Sealed Seams Running the Entire Length of the Pipe for Added Convenience and System Performance
Color
Black
PEX Type
A
Application
Water
Tube Insulation
Insulated
For Fluid Type
Water
Tube Insulation Material
PEX-foam
Material
PEX
Coil Weight
22 lb
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
R Value
7.9

Description

Pre-Insulated AquaPEX Tubing, Application Water, Color Black, Inside Diameter 21/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Copper Tube Size 3/4 in, PEX Type A, Standards ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.