Zoro Homepage

Straight, Brass, Barbed 3/4", NPT 3/4"

  • Mfr # LF4577575

  • Zoro # G412166094


product price: $13.29
/ea

Key Features

Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
Hex Size
1 3/16 in
Application
Potable Water
Barb Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4577575
Zoro #
G412166094
UPC #
30673372232419
Country of Origin
Multiple

Dimensions

Hex Size
1 3/16 in
Barb Size
Standard
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
1 3/8 in
Overall Length
1 7/8 in
Thread Size 2
1 3/8 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass, Overall Length 1 7/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Tube Material PEX, Hex Size 1 3/16 in, Thread Size B 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.