Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 2 1/2", NPT 2 1/2"

  • Mfr # LF4522525

  • Zoro # G212041201


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Application
Potable Water
Hex Size
2 29/32 in
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4522525
Zoro #
G212041201
UPC #
673372454988
Country of Origin
Sweden

Dimensions

Barb Size
Standard
Hex Size
2 29/32 in
Overall Length
4 27/32 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side B Pipe Size
2 1/2 in
Thread Size B
3 9/32 in
Thread Size 2
3 9/32 in
Fitting Side 2 Pipe Size
2 1/2 in
Fitting Side 1 Tube Inner Diameter
2 1/2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Application
Potable Water
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Fitting Side B Connection Type
NPT
Fitting Side A Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Material
Brass
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
80 psi
Fitting Shape
Straight
For Media Type
Potable Water
PEX Connection Method
Expansion
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
NPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Material Brass, Overall Length 4 27/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 2 29/32 in, Thread Size B 3 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.